Stainless Steel Basket Strainer
Stainless Steel Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- For 3-1/2" diameter opening
- Stainless steel body
- Shallow cup design
- Fixed post stainless steel basket
- Extra thick (8mm) rubber washer
- Die cast locknut and slip nut
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 3-3/10 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-7/16 in
- Tailpiece Included:
- No