This product requires certification to purchase.

Stainless Steel Basket Strainer

You last purchased this on
 
Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JS14010
  • Item #7296326
  • Manufacturer Part #S14010
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Stainless Steel Basket Strainer

  • Fast #
  • Part #JS14010
  • Item #7296326
  • Manufacturer Part #S14010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For 3-1/2" diameter opening
  • Stainless steel body
  • Deep cup design
  • Ball lock stainless steel basket
  • Extra thick (8mm) rubber washer
  • Brass locknut and slip nut
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed:
Yes
Material:
Stainless Steel
Origin:
Global
Strainer Size:
4-7/16 in
Tailpiece Included:
No