This product requires certification to purchase.

Stainless Steel Round Washer

Jones Stephens

Stainless Steel Round Washer

  • Fast #
  • Part #JC02852
  • Item #84920
  • Manufacturer Part #C02852
5 out of 5 Customer Rating
Brand image
Jones Stephens

Stainless Steel Round Washer

  • Fast #
  • Part #JC02852
  • Item #84920
  • Manufacturer Part #C02852
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tank to bowl components
  • Requires Certification

Specifications

Height:
1/10 in
Length:
1 in
Material:
Stainless Steel
Product Type:
Components
UPC:
717510028522
WaterSense Labeled:
No
Width:
1 in