This product requires certification to purchase.

Steel 1/4 - 11/32 in Sillcock Key

You last purchased this on
 
Jones Stephens

Steel 1/4 - 11/32 in Sillcock Key

  • Fast #
  • Part #JJ40005
  • Item #68692
  • Manufacturer Part #J40005
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Steel 1/4 - 11/32 in Sillcock Key

  • Fast #
  • Part #JJ40005
  • Item #68692
  • Manufacturer Part #J40005
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Four-way hex pattern key
  • Plated steel for long life
  • For valve, faucet and sillcock valve hex sizes 1/4", 9/32", 5/16" and 11/32"
  • Great for use at apartment buildings where water is metered per unit
  • Fits most sizes of valve stems in use
  • Carded
  • Ideal for swimming pools, irrigation and water supply uses
  • Solvent ends comply with ASTM D 2466
  • Threaded ends comply with ANSI B2.1
  • For cold water lines
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
1/4 in, 9/32 in, 5/16 in and 11/32 in Valves, Faucets and Sillcocks
Height:
3 in
Length:
17/25 in
Material:
Steel
Size:
1/4 in
UL Listed:
No
Width:
3 in