Steel Clevis with Thumb Screw
Steel Clevis with Thumb Screw
Frequently Purchased Together
Product Details
Product Details
- Replacement part for P35001
Specifications
- Drain Component Type:
- Clevis
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 9 in
- Material:
- Steel
- Width:
- 1-1/5 in