Stem Extension for Delta®/Delex® and Peerless® Faucets
Stem Extension for Delta®/Delex® and Peerless® Faucets
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Delta®/Delex® and Peerless® tub and shower faucets
- Replaces #RP18627
- For two handle faucets
- White celcon plastic
- Half-moon broach
- Includes extra-long handle screw to reach the stem
- Includes hex wrench for handle and flange set screws
- 3" overall length
- Carded
- The manufacturers’ names are used only to describe whose products the stems will fit. The stems are not manufactured by those companies.
Documents
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in