This product requires certification to purchase.

Strainer in Stainless Steel

Jones Stephens

Strainer in Stainless Steel

  • Fast #
  • Part #JP35190
  • Item #2184294
  • Manufacturer Part #143810
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

Strainer in Stainless Steel

  • Fast #
  • Part #JP35190
  • Item #2184294
  • Manufacturer Part #143810
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 576 Pallet: 12096
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits lavatory (bathroom sink) drains
  • Prevent debris from going down the drain and causing clogs
  • Mesh style screen strainer
  • Cup shaped center to go down into drain and hold strainer in place
  • Stainless steel mesh and ring for long life and corrosion resistance
  • Carded
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Component Type:
Grate
Drain Type:
Bathroom Sink Drain
Height:
3-37/50 in
IAPMO Listed:
No
Material:
Stainless Steel
Trim Ring:
No
UL Listed:
No
UPC:
717510247114