Strainer in Stainless Steel
Strainer in Stainless Steel
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits tub drains
- Prevent debris from going down the drain and causing clogs
- Mesh style screen strainer
- Cup shaped center to go down into drain and hold strainer in place
- Stainless steel mesh and ring for long life and corrosion resistance
- Carded
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Grate
- Height:
- 3-37/50 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Trim Ring:
- No
- UL Listed:
- No