This product requires certification to purchase.

1/2 x 3/8 in. Flare Brass Reducing Union

You last purchased this on
 
Jones Stephens

Style 42 1/2 x 3/8 in. Flare Brass Reducing Union

  • Fast #
  • Part #JF40030
  • Item #3179585
  • Manufacturer Part #F40030
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Style 42 1/2 x 3/8 in. Flare Brass Reducing Union

  • Fast #
  • Part #JF40030
  • Item #3179585
  • Manufacturer Part #F40030
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 500
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Style 42
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare x Flare
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing, Union, Flared
Length:
1-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
0.04 lb