This product requires certification to purchase.

7/8 x 3/4 in. Compression x FIP Reducing Brass Connector

You last purchased this on
 
Jones Stephens

Style 66 7/8 x 3/4 in. Compression x FIP Reducing Brass Connector

  • Fast #
  • Part #JC74055LF
  • Item #7005856
  • Manufacturer Part #C74055LF
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Style 66 7/8 x 3/4 in. Compression x FIP Reducing Brass Connector

  • Fast #
  • Part #JC74055LF
  • Item #7005856
  • Manufacturer Part #C74055LF
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 201
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Lead Free
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
Clean Bagged:
No
Collection:
Style 66
End Connection 1:
Compression
End Connection 2:
FIPS
End Connections:
Compression x FIPS
Fitting Size 1:
7/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
7/8 in x 3/4 in
Fitting Type:
Reducing, Compression
Length:
1/2 in
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
1-1/5 in