3/8 in. Female Flare Swivel Brass Connector
Style 70 3/8 in. Female Flare Swivel Brass Connector
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 350-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Style 70
- End Connection 1:
- Female Flare
- End Connection 2:
- Female Flare
- End Connections:
- Female Flare x Female Flare
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Connector, Flared
- IAPMO Listed:
- No
- Length:
- 7/10 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510400953
- Weight:
- 1 lb