This product requires certification to purchase.

6-7/10 in. Flexible and Super Shim

Jones Stephens

Super Shim 6-7/10 in. Flexible and Super Shim

  • Fast #
  • Part #JS55952
  • Item #2304124
  • Manufacturer Part #S55952
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

Super Shim 6-7/10 in. Flexible and Super Shim

  • Fast #
  • Part #JS55952
  • Item #2304124
  • Manufacturer Part #S55952
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 1600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 200 flexible super shims packaged in a convenient refillable "candy bowl" counter display
  • Priced per display
  • Carton Quantities Only
  • Requires Certification

Specifications

Adjustable:
No
Application:
Residential
Collection:
Super Shim
Height:
6-1/5 in
Length:
6-7/10 in
Product Type:
Flexible, Closet Shim
UPC:
717510559521
WaterSense Labeled:
No
Width:
7-3/10 in