This product requires certification to purchase.

1/2 in. Steel Escutcheon

You last purchased this on
 
Jones Stephens

Sure Grip™ 1/2 in. Steel Escutcheon

  • Fast #
  • Part #JE02152
  • Item #1585983
  • Manufacturer Part #E02152
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Sure Grip™ 1/2 in. Steel Escutcheon

  • Fast #
  • Part #JE02152
  • Item #1585983
  • Manufacturer Part #E02152
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome plated steel
  • 3-1/2" Flange OD
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Sure Grip™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
FM Approved:
No
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
Height:
22/25 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Width:
3-1/2 in