Swage Tool
Swage Tool
Frequently Purchased Together
Product Details
Product Details
- Use on 5/8", 7/8", and 1 1/8" copper tube
- Heat-treated carbon steel
- Can also be used on soft copper, aluminum or any other thin-walled tubing
Specifications
- Application:
- Copper Tubing
- Diameter:
- 1-1/8 in
- Height:
- 1-1/10 in
- Length:
- 1-1/10 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 5/8 in - 1-1/8 in
- Tool Type:
- Swage Tool, Flaring
- Weight:
- 0.95 lb
- Width:
- 7-1/10 in