3-1/2 in. T-Cone Cleanout Repair Plugs
T-Cone® 3-1/2 in. T-Cone Cleanout Repair Plugs
-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easily repairs damaged or corroded metal or plastic cleanout threads
- Fits a 3-1/2" pipe
Specifications
- Application:
- Drain, Vent, Waste
- Collection:
- T-Cone®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3-1/2 in
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Height:
- 2-1/4 in
- Length:
- 4 in
- Material:
- Plastic
- Size:
- 3-1/2 in
- Tool Type:
- Plug
- Weight:
- 0.3086 lb
- Width:
- 4 in