This product requires certification to purchase.

3 in. Cleanout Repair Plug

You last purchased this on
 
Jones Stephens

T-Cone® 3 in. Cleanout Repair Plug

  • Fast #
  • Part #JT34300
  • Item #1438229
  • Manufacturer Part #T34300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

T-Cone® 3 in. Cleanout Repair Plug

  • Fast #
  • Part #JT34300
  • Item #1438229
  • Manufacturer Part #T34300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easily repairs damaged or corroded metal or plastic cleanout threads
  • Fits a 3" pipe
  • Requires Certification

Specifications

Application:
Drain, Vent, Waste
Collection:
T-Cone®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
2-1/4 in
Length:
3-1/2 in
Material:
Plastic
Size:
3 in
Tool Type:
Plug
Weight:
0.3086 lb
Width:
3-1/2 in