This product requires certification to purchase.

3 in. T-Cone Test Plug

You last purchased this on
 
Jones Stephens

T-Cone® 3 in. T-Cone Test Plug

Brand image
You last purchased this on
 
Jones Stephens

T-Cone® 3 in. T-Cone Test Plug

  • Fast #
  • Part #JT34003
  • Item #514517
  • Manufacturer Part #T34003
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Test up to three floors at once
  • Combination test plug and cleanout
  • Fits Schedule 40 DWV pipe
  • Positive sealing
  • No metal parts to rust
  • Requires Certification

Documents


Specifications

Application:
Drain, Vent, Waste
Collection:
T-Cone®
Diameter:
3 in
Fits Pipe Size:
2-3/4 in - 3-1/8 in
Height:
1-71/100 in
Length:
3-31/100 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
3 in
Tool Type:
Test Plug
Weight:
0.19 lb
Width:
3-31/100 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing