Tank to Bowl Kit
Tank to Bowl Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits most American Standard® and Crane® style toilets with 2" flush valve
- Also fits some Kohler® and Mansfield® toilets with three-bolt installations
- For three-bolt installations
- Recessed sponge rubber tank-to-bowl (close coupled) gasket
- Includes three solid brass close-coupled bolt sets
- Includes washers, screws and nuts for complete assembly
- Meets low-lead requirements
- Carded
- The manufacturers’ name is used only to describe whose products the tank-to-bowl kit will fit. The kits are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Length:
- 5-14/25 in
- Material:
- Brass
- Size:
- 5/16 in x 3 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-87/100 in