Tank to Bowl Washer Kit fits Kohler® 3-Bolt Toilets
Tank to Bowl Washer Kit fits Kohler® 3-Bolt Toilets
Package Quantity Info:
EA: 1 IP: 6 CA: 72-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaces Kohler® GP52050 gaskets
- Complete set for a 3-bolt installation
- Use with C03280SS or C03899 3-pc tank to bowl bolt sets
- Carded
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Brand Model Compatibility:
- Kohler®, GP52050
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Rubber
- Product Type:
- Washers
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No