Teardrop Handle
Teardrop Handle
Frequently Purchased Together
Product Details
Product Details
- Complete with button and screw
- Teardrop replaces both round and Teardrop handles
- The manufacturers names are used only to describe whose products the replacement handles will fit. The products are not manufactured by those companies.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Crystal
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Teardrop
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 2 in