2 in. PVC DWV Test Cap in White
Techno-Caps® 2 in. PVC DWV Test Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Heavy duty PVC, high pressure tested over six stories
- Easily solvent cemented over end of DWV pipe
- Will not clog or go down pipe
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Techno-Caps®
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic