This product requires certification to purchase.

1/2 in. x 1/2 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

Titan™ 1/2 in. x 1/2 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI91050
  • Item #8193838
  • Manufacturer Part #6RSR048048-JS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Titan™ 1/2 in. x 1/2 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI91050
  • Item #8193838
  • Manufacturer Part #6RSR048048-JS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 360 Pallet: 4320
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material
  • Seamless - Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
  • 1-step Install: No field applied protective coating or additional jacketing required
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Patent pending
  • Carton quantities only
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM C-411, ASTM C-534, ASTM D-1667, ASTM D-412, ASTM E-84, ASTM E-96, ASTM G-153, ASTM G-154
Collection:
Titan™
Color Finish Name:
Black
Diameter - Inside 1:
1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Length:
1/2 ft
Material:
Rubber
Material Type:
Elastomeric Foam NBR/PVC
Maximum Temperature:
220
Origin:
Domestic
R value:
R3.4
Size:
1/2 in x 1/2 in
Temperature Range:
-70 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 94