This product requires certification to purchase.

1-3/8 in. x 1/2 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

Titan™ 1-3/8 in. x 1/2 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI91138
  • Item #8193832
  • Manufacturer Part #6RSR048138-JS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Titan™ 1-3/8 in. x 1/2 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI91138
  • Item #8193832
  • Manufacturer Part #6RSR048138-JS
4.1 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Case: 120 Pallet: 1440
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material.
  • Non-slit for slide-on applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
  • 1-Step Install: No field applied protective coating or additional jacketing required
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Patent Pending
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E84
Collection:
Titan™
Color Finish Name:
Black
Diameter - Inside 1:
1-3/8 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Length:
1/2 ft
Material:
Rubber
Material Type:
Rubber
Maximum Temperature:
220
Origin:
Domestic
Product Type:
Seamless
R value:
R3.2
Size:
1-3/8 in x 1/2 in
Temperature Range:
-70 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 94