5/8 in. x 1/2 ft. Rubber Pipe Insulation
Titan™ 5/8 in. x 1/2 ft. Rubber Pipe Insulation
Frequently Purchased Together
Product Details
Product Details
- Closed cell elastomeric foam NBR/PVC tube with flexible polymeric jacketing material.
- Non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- Ideal for outdoor applications: UV resistant, tear resistant, weather resistant
- 1-Step Install: No field applied protective coating or additional jacketing required
- High resistance to moisture vapor intrusion; low thermal conductivity
- Patent Pending
Documents
Specifications
- ASTM:
- ASTM E84
- Collection:
- Titan™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 5/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Length:
- 1/2 ft
- Material:
- Rubber
- Material Type:
- Rubber
- Maximum Temperature:
- 220
- Origin:
- Domestic
- Product Type:
- Seamless
- R value:
- R3.3
- Size:
- 5/8 in x 1/2 in
- Temperature Range:
- -70 to 220 Deg F
- Thickness:
- 1/2 in
- UL Listed:
- UL 94