Toe-Tap Drain
Toe-Tap Drain
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish
- Fits drains with 3/8" stems
- Easily replace your toe touch stopper
- Replacement cartridge for P35062 and P35063
- Simple installation with no special tools required
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 2-9/100 in