Toe Touch PVC Schedule 40 Half Bath Waste Kit with Quick Test in Matte Black
Toe Touch PVC Schedule 40 Half Bath Waste Kit with Quick Test in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Snap-on faceplate
- Includes test plug and test membrane
- Toe touch stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510426816
- Width:
- 6-13/50 in