Toilet 3/8 x 20 in. Supply Kit in Polished Brass
Toilet 3/8 x 20 in. Supply Kit in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Supply
- Stop
- Escutcheon
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- No
- Length:
- 20 in
- Material:
- Copper
- NSF Certified:
- No
- Rigid:
- No
- Valve Size:
- 3/8 in x 5/8 in
- Valve Type:
- Angle Valve
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No