Trip Lever Faceplate in Chrome Plated
Trip Lever Faceplate in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated die cast construction
- Fits bath waste & overflows with trip lever style drain
- 2-Hole pattern to match any trip Lever
- 3" OD
- Spring loaded trip mechanism for positive up or down movement
- Includes two chrome-plated brass screws
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 3 in
- Material:
- Die Cast
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510247428
- WaterSense Labeled:
- No