Trip Lever in Chrome
Trip Lever in Chrome
-
Pick Up: 4 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated metal lever
- 10" flat brass arm can be bent to fit most applications and angles
- Metal spud and nut
- Fits most front mount and curved-front mount applications
- Extra long arm will work in older models with large tanks
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Lever
- Length:
- 15-1/4 in
- Material:
- Brass, Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 10 in
- UL Listed:
- No
- WaterSense Labeled:
- No