Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Front Left Mount
- 8" metal arm
- Metal handle
- Metal spud and nut
- Brass arm can be bent to shape
- Toilet tank lever
- Universal style
- Enhance your bathroom look
- Quality construction for strength and reliability
- The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in