This product requires certification to purchase.

Trip Lever in Chrome Plated

Jones Stephens

Trip Lever in Chrome Plated

  • Fast #
  • Part #JT01023
  • Item #8036837
5 out of 5 Customer Rating
Brand image
Jones Stephens

Trip Lever in Chrome Plated

  • Fast #
  • Part #JT01023
  • Item #8036837
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome Plated metal lever
  • 5" brass arm with chain clip
  • Plastic spud and nut
  • Front mount lever
  • Fits American Standard® Glenwall™ 2093, Lexington™ 2006/2007 and Yorkville™ 2128/2130 toilet tanks
  • Carded
  • The manufacturers’ names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
American Standard®, Glenwall™ 2093, Lexington™ 2006/2007, Yorkville™ 2128/2130
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Handle Type:
Trip Lever
Installation Type:
Front Mount
Length:
11-1/4 in
Material:
Metal, Plastic, Brass
Size:
5 in
UL Listed:
No
WaterSense Labeled:
No
Width:
3-31/50 in