Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated metal lever
- 8" flat brass arm can be bent to fit most applications and angles
- Plastic spud and nut
- Fits most front mount and curved-front mount applications
- Modern lever design
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- Length:
- 12-3/5 in
- Material:
- Metal, Plastic, Brass
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-47/50 in