Trip Lever in Chrome Plated
Trip Lever in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated metal lever
- 10" straight brass arm; 9" exposed
- Plastic spud and nut
- Side mount lever
- Replaces #THU004
- Carded
- The manufacturers’ names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- TOTO®, THU004
- CSA Certified:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Type:
- Trip Lever
- Installation Type:
- Side Mount
- Length:
- 15-9/50 in
- Material:
- Metal, Plastic, Brass
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-31/50 in