This product requires certification to purchase.

Trip Lever in Chrome Plated

Jones Stephens

Trip Lever in Chrome Plated

  • Fast #
  • Part #JT01072L
  • Item #8036890
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

Trip Lever in Chrome Plated

  • Fast #
  • Part #JT01072L
  • Item #8036890
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome Plated metal lever
  • 10" brass arm
  • Plastic spud and nut
  • Front mount lever
  • Fits Mansfield® and other brands where long arm is necessary
  • Carded
  • The manufacturers’ names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Mansfield®
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Handle Type:
Trip Lever
Installation Type:
Front Mount
Length:
15-1/4 in
Material:
Metal, Plastic, Brass
Size:
10 in
UL Listed:
No
WaterSense Labeled:
No
Width:
3-17/25 in