Trip Lever in White
Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- White plastic lever
- 8" plastic arm
- Plastic spud and nut
- Use as 8" arm or use cut-off tabs at 4" or 6" to fit shorter applications
- Fits most front mount applications
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 15-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-31/50 in