Trip Lever in White
Trip Lever in White
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White metal lever
- 8" flat brass arm can be bent to fit most applications and angles
- Plastic spud and nut
- Fits most front mount and curved-front mount applications
- Modern lever design
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Universal
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 12-3/5 in
- Material:
- Metal, Plastic, Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-47/50 in