Trip Lever
Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White plastic lever
- 8" angled plastic arm
- Plastic spud and nut
- Fits most front mount and curved-front mount applications
- Replaces #B357102 and #BRI4420
- Fits Briggs® toilet tank models: 4130, 4430, 4433, 4434, 4435, 4438, 4440, 4441, 4443, 4443L, 4444 and 4445
- Carded
- The manufacturers’ names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Briggs®, 4130, 4430, 4433, 4434, 4435, 4438, 4440, 4441, 4443, 4443L, 4444, 4445
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Trip Lever
- Installation Type:
- Front Mount
- Length:
- 15-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-31/50 in