Two Handle Valve Trim in Chrome Plated
Two Handle Valve Trim in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Product Details
Product Details
- Fits Delta® tub and shower faucets
- Carded
- The manufacturers’ names are used only to describe whose products the trim kits will fit. The trim kits are not manufactured by those companies.
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes