Urinal Flange Repair Kit
Urinal Flange Repair Kit
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to fix broken urinal flanges at the wall without removing old flange
- No need to go back into the wall and replace plumbing pipes
- Includes screws, anchors and spacers to add additional support
- Comes with foam rubber gasket and adhesive to re-mount urinal for leak-free performance
- Complete instructions included
- Carded
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1/8 in
- IAPMO Listed:
- No
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 3 in