Washing Machine Solder Supply Box
Washing Machine Solder Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Fire Rated:
- No
- NSF Certified:
- No
- Supply Box Connection Type:
- Solder
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 717510059236
- Water Hammer Arrestor Included:
- Yes