Wax Gasket with Plastic Flange
Wax Gasket with Plastic Flange
Product Details
Product Details
- Fits 2" Outlet
- Boxed
- CARTON QUANTITIES ONLY
Specifications
- ADA Compliant:
- No
- Length:
- 5-3/5 in
- Material:
- Plastic
- Product Type:
- Wax Gasket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 5-4/5 in