White Toilet Bolt Caps with 1/4 in. x 2-1/4 in. Brass Break-Off Bolts
White Toilet Bolt Caps with 1/4 in. x 2-1/4 in. Brass Break-Off Bolts
Package Quantity Info:
EA: 1 IP: 6 CA: 144-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For attaching toilet to floor flange and covering the bolts after installation
- 1/4" x 2-1/4" brass break-off bolts with retainers to hold bolts in place during toilet installation
- Plastic bushing goes over the bolt and attaches to the cap for a positive hold
- Caps screw into bolts for positive lock-down
- No Putty or caulk needed
- White caps
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in
- WaterSense Labeled:
- No