White Universal Tank Lever
White Universal Tank Lever
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White finish
- Fits all toilet styles, including front, angle or side mount
- Works on left or right side of tank
- Side mount can have horizontal or vertical handle position
- High impact plastic will resist breaking and corrosion
- Contemporary lever design will match virtually any décor
- Easy to install
- No need to bend the arm
- Works with 2" or 3" style flush valves as well as cannister style flush mechanisms
- Fits virtually all brands of toilets
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Bathroom
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Material:
- Plastic
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No