This product requires certification to purchase.

16-3/4 in. Towel

You last purchased this on
 
Jones Stephens

Wypall® Teri® 16-3/4 in. Towel

  • Fast #
  • Part #JB05003
  • Item #3702309
  • Manufacturer Part #B05003
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

Wypall® Teri® 16-3/4 in. Towel

  • Fast #
  • Part #JB05003
  • Item #3702309
  • Manufacturer Part #B05003
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Strong and durable, wet or dry
  • 125 reusable sheets per box- equivalent to 18 lbs. of rags
  • Reinforced HYDROKNIT provides extra scrubbing power
  • Requires Certification

Documents


Specifications

Collection:
Wypall® Teri®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
8-4/5 in
Length:
9-1/5 in
Material:
Cotton
Product Type:
Towel
Width:
4-2/5 in