This product requires certification to purchase.

Zinc Lift & Turn Drain in Chrome

Jones Stephens

Zinc Lift & Turn Drain in Chrome

  • Fast #
  • Part #JP35060
  • Item #2475993
  • Manufacturer Part #P35060
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

Zinc Lift & Turn Drain in Chrome

  • Fast #
  • Part #JP35060
  • Item #2475993
  • Manufacturer Part #P35060
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated
  • 2 11/16" OD flange
  • 1-7/8 in. drain connection
  • IPS connection
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Metal
Fits Pipe Size:
1-1/2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510350609
WaterSense Labeled:
No
Width:
2-3/10 in