Zinc Lift & Turn Drain Trim Kit with Two-Hole Overflow Plate in Brushed Stainless Steel
Zinc Lift & Turn Drain Trim Kit with Two-Hole Overflow Plate in Brushed Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Brushed Stainless finish
- Two-hole faceplate
- Lift and Turn provides a positive lock
- Bushing allows interchangeability between 1-3/8" and 1-1/2"
- Includes drain, bushing, faceplate and screws
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- WaterSense Labeled:
- No
- Width:
- 3-3/20 in