Zinc Toe-Tap Drain in Chrome Plated
Zinc Toe-Tap Drain in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome Plated finish
- 1-1/2" drain compatible
- Toe touch stopper allows opening and closing without bending
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
- Replacement cartridge P35057
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Body Material:
- Zinc
- Fits Pipe Size:
- 1-3/4 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Thread Type:
- OD
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-19/25 in