3 in. Adjustable Floor Clean-Out
3 in. Adjustable Floor Clean-Out
Product Details
Product Details
- Recommended for foot traffic and medium-duty applications
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Plug Diameter:
- 5-3/16 in