This product requires certification to purchase.

4 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Jonespec Plumbing

4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #JFD2350PV4
  • Item #1120435
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jonespec Plumbing

4 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #JFD2350PV4
  • Item #1120435
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
9 in
Grate Shape:
Round
Outlet Type:
Inside Caulk