Floor Mount Water Cooler Carrier with Bearing Plate in Polished Chrome
17560 Series Floor Mount Water Cooler Carrier with Bearing Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- WCBL Series Water Cooler
- Collection:
- 17560 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Floor Mount
- Product Type:
- Carrier